Beli shimpo tachometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHIMPO Handheld Tachometer
    Mulai

    Rp6.399.900

    SHIMPO Handheld Tachometer
    atribut:
    • Power Supply: 3 AA batteries (manganese or alkaline)
    • Ambient Operating Temperature (°C): 0-40 (however, no condensation)
    • Auto Power OFF: 5 minutes
  2. SHIMPO (NIDEC-SHIMPO) Handheld Tachometer DT-205Z (for Both Non-Contact And Contact)
    36%
    Mulai

    Rp8.299.900

    SHIMPO (NIDEC-SHIMPO) Handheld Tachometer DT-205Z (for Both Non-Contact And Contact)
    Deskripsi:
    1 unit is about 2For both non-contact contactSlowMeasurement is possible up to 1.2 rpm with the frequency division function (measured by attaching 2 to 5 reflective tapes)ECORealizes energy saving by adopting LED on the plateau35-hour continuous speed measurement (2 AA alkaline batteries)SturdyThe case is made of light and durable aluminum die-cast
  3. SHIMPO Panel Meter
    Mulai

    Rp8.599.900

    SHIMPO Panel Meter
    Deskripsi:
    These tachometers install into equipment racks and panels and provide a visual readout of the speed of a rotating piece of equipment. They are commonly used in laboratories for research and manufacturing for quality assurance testing.
    atribut:
    • Minimum Speed (rpm): 0.4
    • Maximum Speed (rpm): 999999
    • RPM Resolution: 0.00001
    • Number of Digits: 6
    • DIN Size: 1/8
    • Cutout Height (inch): 1-3/4
    • Cutout Width (inch): 3-5/8
    • Digital Display Screen Type: LED
    • Input Voltage (V): 85 to 264 AC
  4. SOJIKYO Digital Heavy Duty Platform Scale PS-SS Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

    SOJIKYO Digital Heavy Duty Platform Scale PS-SS Series
    atribut:
    • Display: Big Display
    • Material: Stainless Steel
    • Power: Hybrid with electricity and batteries (included)
    • Keyboard: 6 keys
    • Platform Size (cm): 40x50
  5. Dorothy Bar Series Chair with Foot Ring DB 301 NR Oscar
    Mulai

    Rp1.599.900

    Dorothy Bar Series Chair with Foot Ring DB 301 NR Oscar
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Footbase: Nylon
    • Dimensions (cm): 64x50x116-122
    • Seat Cover: Oscar
  6. TJM Design Pot Tinta Sempurna (Wadah Tinta)
    Mulai

    Rp639.900

    TJM Design Pot Tinta Sempurna (Wadah Tinta)
    atribut:
    • Automatic Winding Length (m): 10
    • Tank capacity (mL): (Sumi) 30
    • Accessories: Threader, \" Fine thread for perfect inkwell '' (0.6mm thick)
    • Product mass (g): 220
    • Thread Length (m): 20
    • Thread Thickness (mm): Fine 0.6
    • Body Dimensions (mm): 230
    • Color: White
    • TRUSCO Number: 342-2887
  7. monotaro Tinta untuk Kayu (Tinta Kayu)
    Mulai

    Rp35.900

    monotaro Tinta untuk Kayu (Tinta Kayu)
    Deskripsi:
    To drawing work using the ink pot. (Mokuseisumi pot, for natural fiber yarn)
    atribut:
    • Color: black
    • Material: Cap: PP, container: PE
    • Component: Carbon black + ethylene glycol + ethyl glycol + calcium chloride + polyvinyl alcohol + water
  8. CP Digital Tachometer
    Mulai

    Rp1.399.900

    CP Digital Tachometer
    Deskripsi:
    Tachometer adalah alat untuk mengukur kecepatan RPM.
    atribut:
    • Accuracy: +- (0.05% + 1 digital)
    • Dimensions (mm): 210x74x37
    • Sampling Time (s): 0.8
  9. RS PRO Tachometer Best Accuracy
    Mulai

    Rp3.299.900

    RS PRO Tachometer Best Accuracy
    Deskripsi:
    RS Pro Single Memory Optical TachometerThis professional tachometer (digital rotary measuring instrument) from RS PRO offers the latest technologies in a robust and durable housing and allows for fast and accurate measurements of rotational and linear speeds. It features an integrated optical transmitter and receiver at the top of the unit and a mechanical contact assembly at the base. The 5-digit LCD automatically inverts when switched from optical to contact so that the display is always the right way up when viewed. It can be used as both an optical tachometer to measure rotations and also a contact tachometer reader to measure rotational speed, RPM, linear speed and distance. The ergonomically designed body makes it a comfortable device to use at any location. The Laser Light Tachometer is a must-have device for any operator working in close distance to high-risk machines or where the access is restricted.Typical Applications:This tool is just as important in the implementation and day to day operations of machinery and systems as it is for maintenance and would also benefit research and development laboratories. Tachometers are typically used for measuring e.g:• The speed of rotating equipment such as motors, turbines, fans, wheel, shafts, rollers • Travelling speed of belts and conveyors• Length of long products such as wire, fibre, steel, wood, etc.• The speed of travel and length of sheet products such a films and foilsWhat do I get in a set? The Tachometer is supplied with: • Carrying Case• Reflective Tape Marks• RPM adapters (Cone & Funnel)• Surface Speed Test Wheel• Manual
    atribut:
    • Display Type: LCD
  10. ONO SOKKI Digital Tachometer
    Mulai

    Rp4.999.900

    ONO SOKKI Digital Tachometer
    Deskripsi:
    Easy to use and high performance compact handheld contact type digital tachometer. While holding it with one hand, lightly press it against the rotary shaft to obtain r / min direct reading measurement results on the handheld display. Also, line speed measurement of m / min or mm / s is possible by combining the peripheral speed ring. Wide measurement range (resolution 0.1r / min or 1r / min) from 0.5 to 10000r / min While the measurement switch is being pressed, the measurement display value changes automatically every 1 second. Equipped with a memory function that is convenient for confirming measurement results Designed to be familiar and easy to use due to ergonomics. Can also be used as a perimeter by using the peripheral speed ring. Holds the last measured value for about 30 seconds after measurement
  11. Line Seiki Hand Tachometer
    Mulai

    Rp3.599.900

    Line Seiki Hand Tachometer
    Deskripsi:
    -Both contact and non-contact measurement are possible.- Circumfential speed is measurable (contact type only) -For RPM checks of machines and inspection systems. -With storage case
    atribut:
    • Resolution: 0.1rpm
  12. TESTO Tachometer
    Mulai

    Rp6.299.900

    TESTO Tachometer
    Deskripsi:
    Do you need to measure the rpm of rotating objects or record the length and speed of conveyor belts and rotors? The testo 470 tachometer is a compact tool that makes it possible to carry out these measurements.Multiple functions in one tachometerIn the case of optical rpm measurement, you can use the testo 470 tachometer to record how fast a rotating object rotates. Thus, for example, you can check whether motors, shafts and fans are functioning correctly in order to spot any impending defects due to overload at an early stage.For rpm measurement, simply stick a reflective marker on the measurement object and aim the visible red beam at the reflective marker. The measurement can then start (at a distance of up to 600 mm between tachometer and measurement object). The tachometer is easy to operate using one hand.However, the testo 470 tachometer not only provides the functions of an optical tachometer, it also functions as a mechanical tachometer: Attach the adapter for the probe tip and measure the rpm mechanically. Attach the wheel to also measure speeds and lengths of rotors/conveyor belts.You get the testo 470 tachometer in a transport case with practical accessories (reflective markers, softcase, etc.). Product Includes: testo 470 tachometer with softcase, reflective markers, adapter, probe tip, wheels 0.1 m and 6", batteries, transport case and calibration protocol.
  13. SHIMPO Pengukur Gaya (Alat Ukur Gaya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.499.900

    SHIMPO Pengukur Gaya (Alat Ukur Gaya)
    atribut:
    • UNSPSC: 41111934
    • Brand: SHIMPO
  14. Extech Tachometer
    Mulai

    Rp4.199.900

  15. SHIMPO Tachometer
    Mulai

    Rp3.699.900

    SHIMPO Tachometer
    atribut:
    • UNSPSC: 41112802
    • Brand: SHIMPO
    • Product Type: Tachometer
  16. Benetech Digital Tachometer
    Mulai

    Rp549.900

    Benetech Digital Tachometer
    Deskripsi:
    - Tachometer Benetech adalah alat ukur putaran (rpm) dari Benetech.- Dilengkapi berbagai fitur standard Benetech.
    atribut:
    • Accuracy (%): ±0.05
  17. WK Steel Strapping Band
    Mulai

    Rp899.900

    WK Steel Strapping Band
    atribut:
    • Color: Bluish (Oil Coating)
    • Material: Steel, Q235b-DB
    • Roll diameter (cm): 30
    • Tensile Strength (MPa): >900
  18. Yamawa Hand Tap (U) (Mata Tap)
    27%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

Daftar Harga shimpo tachometer Terbaru November 2026
SHIMPO Handheld TachometerRp6.399.900
SHIMPO (NIDEC-SHIMPO) Handheld Tachometer DT-205Z (for Both Non-Contact And Contact)Rp8.299.900
SHIMPO Panel MeterRp8.599.900
NSA Sepatu Boots Safety Karet (Sepatu Proyek)Rp189.900
SOJIKYO Digital Heavy Duty Platform Scale PS-SS SeriesRp2.499.900
Dorothy Bar Series Chair with Foot Ring DB 301 NR OscarRp1.599.900
TJM Design Pot Tinta Sempurna (Wadah Tinta)Rp639.900
monotaro Tinta untuk Kayu (Tinta Kayu)Rp35.900
CP Digital TachometerRp1.399.900
RS PRO Tachometer Best AccuracyRp3.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)